missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials, HDPE, 20mL
Made from high density polyethylene with lightweight walls for increased counting efficiency. These LS vials with separate screw caps (size 22-400) are packaged in polyethylene bags of 100 and placed in a separate tray from the caps.
£199.00 - £319.00
Specifications
Diameter (Metric) Outer | 27 mm |
---|---|
Material | HDPE |
Volume (Metric) | 20 mL |
No. per Case | 500 |
Packaging Type | Shrink-wrapped. Caps packaged separately. |
Product Code | Brand | Closure Material | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Material | Material (Liner) | Price | Quantity & Availability | ||||
12497341
|
DWK Life Sciences
986711 |
Polypropylene | Foil (cap) |
£201.00
Pack of 500 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||
12417351
|
DWK Life Sciences
986716 |
Urea | Polyethylene Cone (cap) |
£319.00
Pack of 500 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10335804
|
DWK Life Sciences
986710 |
Polypropylene | Foamed Polyethylene (cap) |
£199.00
Pack of 500 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
Description
- Made from high density polyethylene with lightweight walls for increased counting efficiency
- Manufactured to precise tolerances to avoid jamming
- Packaged in 5 utility trays with each partition tray holding 100 vials
- Utility trays serve as a way to store your samples
- Caps packaged separately
Specifications
27 mm | |
20 mL | |
Shrink-wrapped. Caps packaged separately. | |
22-400 |
HDPE | |
500 | |
61 mm |