missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Liquid Petroleum Gas, Specific Gravity Hydrometer with Thermometer

Product Code. 17826583
Change view
Click to view available options
Length (Metric):
36.5 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17826583 36.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17826583 Supplier VEE GEE Supplier No. 67101HTS
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Liquid Petroleum Gas, Specific Gravity Hydrometer with Thermometer measures the SG of LPG such as propane, butane, and other light hydrocarbons.

  • Specific Gravity Range: 0.500 to 0.650
  • Subdivisions: 0.001
  • Approx. Length: 365 mm
  • Thermometer Range: 30 to 90°F
  • Thermometer Subdivision: 1°F
  • Thermometer filled with SafetyBLUE
  • Calibrated for use at 15.5°C/60°F

Specifications

Type Liquid Petroleum Gas Hydrometer
Increments 0.001
Length (Metric) 36.5 cm
Specific Gravity Range 0.500 to 0.650
Temperature of Standardization 15°C /60°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.