missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Red Spirit Filled Total Immersion Thermometers
A general purpose/stirring thermometer for a wide application of laboratory needs. Fisherbrand™ Red Spirit Filled Total Immersion Thermometers have a white backing for readability.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.01260kg
Description
- With amber graduations
- Non-roll fitting
- Reinforced bulb for stirring
Specifications
General use | |
155 mm | |
Liquid Filled Thermometer | |
-10°C | |
1°C |
Total Immersion | |
Red Spirit | |
50°C | |
-10°C to +50°C |