missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PLW 8683 [OIL LD DC10] with AD Water Connection, Liquid Dispensing, EcoDry Function, and Oil Seals

Product Code. 30533246 Shop All Miele Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50 Hz
Unit Size:
1 sheet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
30533246 230 V, 50 Hz 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533246 Supplier Miele Professional™ Supplier No. 12798790
  • ONLINE EXCLUSIVE PRICE
    £10710.00
    £10520.00 / 1 sheets
    Save £190.00
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible and simple, modular load carriers and EasyLoad system with AD water connection

  • Performance/cycle, e.g. 128 laboratory bottles
  • Flexible and simple - modular load carriers and Easy Load system
  • Maximum user convenience with M Touch Flex full - touch colour display
  • Convenient drying support - EcoDry
  • Connectivity as standard via WiFi or Ethernet
  • Efficient use of resources - variable speed heater pump
  • Flexible and simple, modular load carriers and Easy Load system with AD water connection
TRUSTED_SUSTAINABILITY

Specifications

Display Full-color Touch Screen
Material Stainless Steel
Product Type Laboratory Washer/Dryer
Flow Rate 500 L/min.
Max. Pressure 1000 kPa
Min. Purified Water Pressure 200 kPa
Color Lotus White
For Use With (Application) Cleaning of Laboratory Glassware
Inlet Water Temperature (English) Min. 5°C
Inlet Water Temperature (English) Recommended 5°C to 65°C
Inlet Water Temperature (English) Max. 65°C
Inlet Water Temperature (Metric) Max. 65°C
Inlet Water Temperature (Metric) Min. 5°C
Inlet Water Temperature (Metric) Recommended 5°C to 65°C
Depth (English) 23 9/16 in.
Depth (Metric) 59.80 cm
Height (English) 32 7/8 in.
Height (Metric) 83.50 cm
Width (English) 23 9/16 in.
Width (Metric) 59.80 cm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.