missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made from high quality and chemically resistant 316L stainless steel
- Different sizes available
- Convenient, hands-free emptying feature
Specifications
Specifications
| Product Type | Dip Sampler |
| Material | Stainless Steel (316L) |
| Autoclavable | Autoclavable |
| Capacity (English) | 1.7 oz. |
| Capacity (Metric) | 50 mL |
| Disposable | Reusable |
| Graduated | No |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?