missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Liq-Glass Temperature Electrode
Click to view available options
pH Range:
0 to 14
Unit Size:
Each
Specifications
Specifications
| Accuracy (mV) | 0 ± 20mV |
| Connector Types | 1m BNC/1 x 4mm banana Electrical Connector |
| Diameter (Metric) | 12 mm |
| Type | Liq-Glass Temperature Electrode |
| For Use With (Application) | Ideally suited for titrations with strong acids as well as in strong bases. |
| Length (Metric) | 120 mm |
| pH Range | 0 to 14 |
| Temperature (Metric) Range | -10°C to +100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction