missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Liq-Glass ORPs

Product Code. p-8007084
Click to view available options
Temperature (Metric) Operating:
-10°C to +100°C
0°C to 60°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10639789

Brand: Hamilton™ 238145

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Connector Types S7
Temperature (Metric) Operating -10°C to +100°C
Type Liq-Glass ORP
For Use With (Application) For daily laboratory use
Membrane Spherical
Length (Metric) 120 mm
Diameter (Metric) 12 mm
Parameter ORP
Sensor Types Liq-Glass
Measurement Range -2000 mV to +2000 mV
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.