Hamilton™ Liq-Glass


Overview
Brand: Hamilton™

Manufacturer Part Number: 238180

UNSPSC: 41115604

Code: 03

Additional Details:
Additional Details: Weight: 0.17900kg



Product Code. 11590162

Quantity Price
1 £ 213.0 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Temperature (Metric) Operating –10 to 100°C
Recommended Storage Hamilton Storage Solution or 3 M KCl
For Use With (Application) For daily laboratory use, titrations with strong acids as well as in strong bases
Type Liq-Glass
Length (Metric) 120mm
Connector Types BNC
pH Range 0 to 14