Learn More
Macherey-Nagel™ LIPODEX™ A Capillary Columns for GC
Enables many compounds to be analyzed without derivatization. Macherey-Nagel™ LIPODEX™ A Capillary Columns for GC are phases with six α-cyclodextrin glucose units for enantiomer separation in gas chromatography. This lipophilic phase with long nonpolar ligants is a chemically non-bonded phase.
Brand: Macherey-Nagel™ 723360.50
Code : 50
Additional Details : Weight : 0.01000kg
Alert:
Water as solvent is strictly forbidden for all cyclodextrin phases. It is recommended to dry the sample and dissolve it in an appropriate nonpolar solvent.
Description
A major advantage of LIPODEX columns are that many compounds can be analyzed without derivatization. However, for certain substances, enantioselectivity can be favorably influenced by formation of derivatives. Regioselective alkylation and/or acylation of the hydroxyl groups leads to lipophilic phases with varying enantioselectivity, which are well suited for GC enantiomer analyses.
It is not possible to make a general prediction about which LIPODEX™ phase could solve a given separation task. Even for compounds with small structural differences or within homologous series, the enantiodifferentiation can be quite different.
- Base material: cyclic oligosaccharides consisting of six α-cyclodextrin glucose units bonded through α-1,4-linkages
- hexakis-(2,3,6-tri-O-pentyl)- α-cyclodextrin
- Ligands: R2=R3=R6=pentyl; n=1
- Recommended for carbohydrates, polyols, diols, hydroxycarboxylic acid esters, (epoxy‑) alcohols, glycerol derivatives, spiroacetals, ketones, alkyl halides
Specifications
0.25 mm | |
0.4 mm | |
For isothermal operations: 200°C, For short isotherms in a temperature program: 220°C | |
50 m | |
Non polar |
GC Capillary Column | |
Lipodex™ A | |
Enantiomer Separation | |
Lipodex™ A | |
1 Each |