Learn More
Agilent BioTek Lionheart LX Automated Microscope
Shop All Agilent BioTek Products

Description
The Lionheart LX automated microscope is designed for affordability, offering an alternative to expensive, custom-built automated microscopes that are complex to learn and use. The compact, ocular free hardware design is more comfortable to use and reduces ergonomic distress in operators
Along with Gen5 software, Lionheart LX enables Augmented Microscopy, which fully automates image capture, processing, and analysis. Operation is easy, load samples, start a run and gather publication-ready images and quantitative data. Lionheart LX can increase your research output and reduce time and costs.
Warranty
12 months
Specifications
Specifications
| Type | Cell Imager |
| Camera | 16-bit Gray Scale, Sony CMOS, 1.25 Megapixel |
| Description | Lionheart LX Automated Microscope. |
| For Use With (Application) | Cell Counting |
| Model | LLX |
| Software | Gen5 3.0 Microplate Reader and Imager Software included; Gen5 Image+ and Image Prime software for advanced image analysis (option) |
| Depth (English) | 18.3 in. |
| Depth (Metric) | 46.5 cm |
| Height (English) | 14 in. |
| Height (Metric) | 35.6 cm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.