missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek Lionheart LX Automated Microscope
GREENER_CHOICE

Product Code. 17729814 Shop All Agilent BioTek Products
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17729814

Brand: Agilent BioTek LLXWSN

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Lionheart FX automated microscope is a compact system for a broad range of imaging workflows. For Research Use Only. Not for use in diagnostic procedures.

The Lionheart LX automated microscope is designed for affordability, offering an alternative to expensive, custom-built automated microscopes that are complex to learn and use. The compact, ocular free hardware design is more comfortable to use and reduces ergonomic distress in operators

Along with Gen5 software, Lionheart LX enables Augmented Microscopy, which fully automates image capture, processing, and analysis. Operation is easy, load samples, start a run and gather publication-ready images and quantitative data. Lionheart LX can increase your research output and reduce time and costs.

TRUSTED_SUSTAINABILITY

Specifications

Type Cell Imager
Camera CMOS
For Use With (Application) Cell Counting
Model LLX
Software Gen5 3.0 Microplate Reader and Imager Software included; Gen5 Image+ and Image Prime software for advanced image analysis (option)
Depth (English) 18.3 in.
Depth (Metric) 46.5 cm
Height (English) 14 in.
Height (Metric) 35.6 cm
Weight (English) 51 kg
Width (English) 17.9 in.
Width (Metric) 45.5 cm
Certifications/Compliance CE and TUV marked. RoHS compliant.
Warranty 1 Year
Frequency 50/60 Hz
Voltage 110/220 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.