missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless Precision with Wool
Click to view available options
Packing Material:
IP Deactivated Wool
Siltek Deactivated Wool
Quantity:
5/Pk.
Each
Description
- Geometry: Precision with Top Taper
- Material: Borosilicate Glass
- Packing: Deactivated Wool
- Liner ID: 5mm
- Length: 105mm
- OD: 8mm
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 10.5 cm |
| Packing Material | Siltek Deactivated Wool |
| Product Type | Split Precision Top Taper Liner |
| Diameter (Metric) Inner | 5.0 mm |
| Diameter (Metric) Outer | 8.0 mm |
| For Use With (Equipment) | Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction