missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless with CarboFrit
For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.
POA - £252.89
Specifications
Length (Metric) | 10.5 cm |
---|---|
Packing Material | CarboFrit |
Product Type Specs | Splitless Single Taper Liner |
Diameter (Metric) Outer | 0.8 cm |
For Use With (Equipment) | Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |
Product Code | Brand | Diameter (Metric) Inner | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Quantity | Price | Quantity & Availability | ||||
13174212
|
Restek™
20946-209.5 |
0.5 cm | 5/Pk. |
£252.89
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
13101872
|
Restek™
20942-209.1 |
0.3 cm | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Geometry: Single Taper
- Material: Borosilicate Glass
- Packing: CarboFrit
- Deactivation: Intermediate Polarity (IP)
- Length: 105mm
- OD: 8mm
Specifications
10.5 cm | |
Splitless Single Taper Liner | |
Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |
CarboFrit | |
0.8 cm | |
Borosilicate Glass |