missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Lightwave 3+
Click to view available options
Includes:
Spec, Bluetooth Connectivity
Spec, Bluetooth, Printer
Spec, Built-in Serial Printer
Spectrophotometer
Interface:
Large Disp,Button UI,Bluetooth
Large Display, Button UI
Printer Included:
No
Yes
Unit Size:
Each
Description
- Split Beam (RBC) UV/Vis Spectrophotometer covering 190 to 1100 nm (3 nm bandwidth)
- USB port for data collection
- Accepts 10, 20, and 40 mm path length cuvettes
- Built-in software provides flash scan, fixed wavelength measurements, kinetics, and concentration with comprehensive graphics capability plus the ability to store up to 90 methods
- Choose to include a built-in serial printer, Bluetooth connectivity, or both
- Lightweight and stackable for storage
Specifications
Specifications
| Beam Center Height | 15 mm |
| Depth (English) | 15.3 in. |
| Depth (Metric) | 390 mm |
| Detector Type | Twin CMOS Array |
| Display | Graphic LCD |
| Languages | English, French, German, Spanish, Italian, Chinese, Japanese |
| Light Source | Xenon Flash |
| Product Line | Lightwave 3+ |
| Spectral Bandwidth | 3 nm |
| Type | UV-Vis Spectrophotometer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
