missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lightnin 316 Stainless Steel Propeller with Ring Guard
Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
50.8 mm
Unit Size:
Each
Description
- 1 year warranty
Specifications
Specifications
| Diameter (English) | 2 in. |
| Diameter (English) Shaft | 0.3125 in. |
| Diameter (Metric) | 50.8 mm |
| Diameter (Metric) Shaft | 7.9 mm |
| Quantity | 1 Ea. |
| Type | Propeller |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction