missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Lightnin LabMaster LB2 Digital Laboratory Mixer Kit
Shop All Cole-Parmer Products
Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- Digitally controlled motor provides high torque over a wide speed range
- Constant speed maintained by continuous feedback to the motor
- Smart logic transmission control automatically adjusts speed to optimize mixing
- Universal mount
- Includes impeller kit, mounting kit, two sets of colored beads and power cable
- Maintenance free DC motor
- Automatic speed reduction or shut-off to prevent overload or overheat conditions
- Integrated overload protection prevents damage to electronics, motor and transmission
- Mixer powers-up in 'pause mode' to avoid splashing and remains off after power interruption for added safety
Specifications
Specifications
| Speed | 20 to 496 rpm (Low Range); 166 to 2500 rpm (High Range) |
| Voltage | 230 V |
| Description | Digital lab mixer with universal mount |
| Includes | Impeller kit (3.4 in. A310, 3.1 in. A100, 2 in. R100, 5 in. A320); Mounting kit (rod, universal clamp, or mechanical seal); 24 in. L x 3/8 in. dia Shaft; Two sets of colored beads; Power cable |
| Torque | 640 (in-oz) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction