missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Lightnin Direct-Drive Pressure Batch Mixer
Shop All Cole-Parmer Products
Click to view available options
Speed:
20 to 1800 rpm
Unit Size:
Each
Description
- Dry running, single lip seal is made of fluorocarbon polymer.
- All wetted parts are 316 stainless steel (SS).
- Radial deflection wear at seal is reduced by additional ball bearings located just above flange.
- Air-powered mixers feature needle valve for precise speed control and built-in muffler for quiet operation. We recommend using an air filter/regulator and an air lubricator with all air-powered mixers, order from 'Accessories'.
- Air-powered mixers operate with air input into the 3⁄8 in. (10 mm) NPT(F) inlet port on the needle valve. All air motors require 60 to 75 max psi of air pressure. One-quarter and 1⁄3-hp air motors require an air flow rate of 15 scfm. One-half and 3⁄4-hp air motors require an air flow rate of 30 scfm.
Specifications
Specifications
| Speed | 20 to 1800 rpm |
| Horsepower | 1/4 hp |
| Material | 316 Stainless Steel |
| Model | EVIL25AIC42 |
| Motor Type | Air-Driven |
| Torque | 144 in. oz. |
| Type | Pressure Batch Mixer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction