missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Light Yellow Heat Transfer Liquid
Specifications
Specifications
| Ambient Temperature | –30 to 90°C |
| Capacity (Metric) | 20 L |
| Temperature Range | -30°C to +90°C |
| Type | Bath Filler |
| Model | Kryo 30 |
| Quantity | 20 L |
| Viscosity | 4mm2/sec. |
Safety and Handling
Product Identifier
- Bath liquid KRYO 30 (1 can à 20 litres) .
- Warning
- Acute toxicity Category 4
- Specific target organ toxicity after repeated exposure Category 2
- H302-Harmful if swallowed.
- H373-May cause damage to organs.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash hands and face thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: ethylene glycol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?