missing translation for 'onlineSavingsMsg'
Learn More

3M™ Safety-Walk™ Light Duty Cushion Matting 3270E

Product Code. 17168740
Click to view available options
Length (Metric):
1.5 m
3.1 m
6.1 m
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17168740

Brand: 3M™ Safety-Walk™ 7100116726

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Spring coiled, vinyl matting that compresses uniformly and continually. Helps provide greater comfort and less fatigue.

  • Coiled cushion matting compresses evenly across the bottom of the shoe to reduce leg and back fatigue
  • Textured top improves traction for safer footing
  • Suitable for dry areas such as assembly lines, packing areas, and security posts
  • Supplied with edging to allow wheeled traffic
  • Special vinyl coils to withstand most industrial and cleaning chemicals
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Color Black
Length (English) 5 ft.
Length (Metric) 1.5 m
Type Cushion Mat
Width (English) 3 ft.
Width (Metric) 914 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.