missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Lid for 50 L Food Contact Container with Black Handles and 35 L Small Tub

Product Code. 17988471
Click to view available options
:
Color: White
This item is not returnable. View return policy

Product Code. 17988471

Brand: Gilac™ G152021

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Lid for 50 L food contact container with black handles (G030621) and 35 L small tub (G608121).

  • Lid for 50 L food contact container with black handles (G030621) and 35 L small tub (G608121).

Specifications

Closure Type Lid
Color White
Material HDPE
Shape Rectangular
Product Type Container Lid
Height (Metric) 40 mm
Height (English) 1.6 in.
Diameter (English) Outer 17.9 in.
Diameter (Metric) Outer 455 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.