missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 120 L Pole Bag Holder
Description
- Available in 5 colors to make selective sorting easier.
- When operated manually, lid remains open on its own.
- May also be opened and closed normally using the pedal.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Green |
| Disposable | Reusable |
| For Use With (Application) | Environment with waste collection needed |
| For Use With (Equipment) | Bag Holder |
| Includes | Lid |
| Material | Polyethylene |
| Width (English) | 19.1 in. |
| Product Type | Bag Holder Cover |
| Width (Metric) | 484 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?