missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ LHTC 03/15 with Flap Door and Controller, Up To 1500°C

Product Code. 17418972 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
3 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17418972 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17418972 Supplier Nabertherm™ Supplier No. LC034K5ON5

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The durability and high heating speed of SiC rods make these high-temperature furnaces well-rounded in the laboratory with heating times of 20 to 25 minutes.

The durability and high heating speed of SiC rods make these high-temperature furnaces well-rounded in the laboratory with heating times of 20 to 25 minutes.

  • Easy replacement of heating rods
  • Adjustable air inlet opening, exhaust air opening in the roof
  • Controller C450
  • Switching system with solid-state-relays, power tuned to the SiC rods

Specifications

Controller Type C550
Capacity (Metric) 3 L
Temperature (Metric) 1500°C
Dimensions (D x W x H) Interior 210 x 120 x 120 mm
Dimensions (L x W x H) Exterior 545 x 415 x 490 mm
Voltage 400 V
Wattage 10000 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.