missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Lens for use with the Beamsplitter Assembly
Click to view available options
Type:
Plano Convex FL Lens
Unit Size:
Each
Description
- Plano Convex F/L
- 16 mm dia.
- Compatible with Biodrop Beam Splitter (80-3005-41)
Specifications
Specifications
| Diameter (English) | 0.6 in. |
| Diameter (Metric) | 16 mm |
| Type | Plano Convex FL Lens |
| Disposable | Reusable |
| For Use With (Equipment) | BioDrop Beam Splitter |
| Shape | Plano Convex |
For research use only.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction