missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Bohlender™ Lemo PTFE PT 1000 Temperature Probe
Beskrivelse
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- Measuring range from −50° to +250°C
- One measuring sensor PT 1000 in a PTFE-encapsulated stainless steel tube
- Temperature probe diameter of 8 mm, tip diameter of 6 mm, collar ring diameter of 12 mm
- With white PFA-coated cable 1.5 m long and mounted Lemo plug size 1, 2-wire system
- Typical response times of T 50: 16 to 18 seconds and T 90: 47 to 50 seconds
- Cables provide flexible connection from measuring device to medium
Tekniske data
Tekniske data
| Certifications/Compliance | CE marked |
| Material | PTFE |
| Sensor Types | PT 1000 |
| For Use With (Application) | Temperature measurement in aggressive liquids |
| Response Time | T 50: 16 to 18 s; T 90: 47 to 50 s |
| Temperature Range (Metric) | -50°C to +250°C |
| Length (Metric) | 560 mm (Total), 500 mm (Usable) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?