missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Lemo Compact PTFE Double Temperature Probes
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- Measuring range from −50° to +250°C
- Two independent measuring sensors in one PTFE-encapsulated stainless steel tube
- Collar ring diameter of 12 mm
- Connection by two couplings fixed directly at the end of the probe
- Typical response times of T 50: 20 to 24 seconds and T 90: 30 seconds
- Control function due to two independent measuring sensors
- Suitable for simultaneous temperature measurement and safety circuit as per the specifications of the standard DIN EN 61010-2-010 but only NS/GL socket will be occupied, separately switched sensors
- Ideal for built-in measurement cables
Specifications
Specifications
| Type | Probe, Double Temperature |
| Certifications/Compliance | CE marked |
| Material | PTFE |
| For Use With (Application) | Parallel temperature measurement in aggressive liquids |
| Response Time | T 50: 20 to 24 s; T 90: 30 s |
| Temperature Range (Metric) | -50°C to +250°C |
| Length (Metric) | 600 mm (Total), 500 mm (Usable) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?