missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ Lemo Compact PTFE Double Temperature Probes

Product Code. 10394174
Change view
Click to view available options
Length (Metric):
400 mm (Total), 300 mm (Usable)
600 mm (Total), 500 mm (Usable)
Unit Size:
Each
Product Code. Length (Metric) unitSize
10394174 400 mm (Total), 300 mm (Usable) Each
10425825 600 mm (Total), 500 mm (Usable) Each
2 options
This item is not returnable. View return policy

Product Code. 10394174

Brand: Bohlender™ P174020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For parallel temperature measurement in aggressive liquids, these probes provide double safety due to redundant systems.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • Measuring range from −50° to +250°C
  • Two independent measuring sensors in one PTFE-encapsulated stainless steel tube
  • Collar ring diameter of 12 mm
  • Connection by two couplings fixed directly at the end of the probe
  • Typical response times of T 50: 20 to 24 seconds and T 90: 30 seconds
  • Control function due to two independent measuring sensors
  • Suitable for simultaneous temperature measurement and safety circuit as per the specifications of the standard DIN EN 61010-2-010 but only NS/GL socket will be occupied, separately switched sensors
  • Ideal for built-in measurement cables

Specifications

Type Probe, Double Temperature
Certifications/Compliance CE marked
Material PTFE
For Use With (Application) Parallel temperature measurement in aggressive liquids
Response Time T 50: 20 to 24 s; T 90: 30 s
Temperature Range (Metric) -50°C to +250°C
Length (Metric) 400 mm (Total), 300 mm (Usable)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.