missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Leishman's Stain
Specifications
Specifications
| Type | Leishman's Stain |
| Quantity | 500 mL |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| Color | Colorless |
| Composition | Ethanol 50 - 100% , Methanol 5 - <10% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Volume (Metric) | 500 mL |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- H371-May cause damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?