Learn More
Leica™ LED2500 Microscope Stand and Illumination
Use this high-quality and compact illumination system with the S series, M series and DMS series Leica Microscopes. Leica™ LED2500 Microscope Stand and Illuminations combines the stand with a bright incident light and transmitted light; the segments can be controlled jointly or individually.
Brand: Leica™ 10450655
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Integrated LED Incident and Transmitted Illumination Stand
- Incident, oblique and transmitted light illumination
- Very compact – small foot print and 35 mm high base
- No bothersome cables – internal cable guide
- Simple to operate – self-explanatory symbols
- High mobility – easy to transport
- Very robust
- Integrated 5 volt USB power supply
- Easy installation – plug in power cable and go
Specifications
Microscope Stand and Illumination | |
331 mm | |
30 w |
35 mm | |
100/240 V | |
257 mm |