missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ 6 V/3 W LED Module for Epi-Illuminator
Click to view available options
Excitation/Emission:
4500 K
Unit Size:
Each
Description
- Epi-Illuminator offers a powerful 50 W halogen light source
- Built-in field and aperture diaphragms help to optimize image quality by reducing stray light and increasing contrast
- Simple polarization set enables useful 'POL contrast' and helps to minimize reflections, especially in low power objectives
Specifications
Specifications
| Type | LED Module |
| Excitation/Emission | 4500 K |
| For Use With (Equipment) | BA210E Seies and BA310E/MET Series |
| Voltage | 6 V |
| Wattage | 3 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction