missing translation for 'onlineSavingsMsg'
Learn More

Biochrom LED Cell Density Meter, Replacement Lamp

Product Code. 17100781 Shop All Harvard Bioscience Products
Change view
Click to view available options
Type:
Cell Density Meter
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
17100781 Cell Density Meter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17100781 Supplier Biochrom Supplier No. 80300320
  • ONLINE EXCLUSIVE PRICE
    £121.00
    £110.95 / Pack of 1
    Save £10.05
    8% Off
View all promotions
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement Lamp for Biochrom Ultrospec 10 and WPA CO8000 LED Cell Density Meters.

  • For Biochrom Ultrospec 10 and WPA CO8000 LED Cell Density Meters

Specifications

Compatibility Ultrospec 10 and WPA CO8000 LED Cell Density Meters
Battery Type Rechargeable
Detector Type LED
Display LCD
IP Rating None
Light Source LED
Spectral Bandwidth 40 nm
Type Cell Density Meter
Voltage 9 V
Wavelength Range 600 nm
Wavelength Selection 600 nm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.