missing translation for 'onlineSavingsMsg'
Learn More

Glen Dimplex™ LEC™ Laboratory Refrigerator

Product Code. 12968654
Change view
Click to view available options
Capacity (Metric):
82 L
151 L
288 L
Shelves:
2
3
5
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Shelves unitSize
12968654 151 L 3 Each
12978654 288 L 5 Each
12928664 82 L 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12968654 Supplier Glen Dimplex™ Supplier No. LSR151UK

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Save energy and reduce costs with these refrigerators. Glen Dimplex™ LEC™ Laboratory Refrigerators feature energy efficient R600a refrigerant on most models, heavy duty wire shelves for optimal air circulation and anti-microbial handles to help prevent growth of bacteria minimize cross-contamination.

LEC Medical offers a wide range of laboratory refrigerators: Smaller countertop units, ideal for when space is limited; space efficient, under-counter models fit easily under the work bench; and freestanding units with extra storage capacity.
  • Ready to use with a pre-set temperature range of 2 to 10°C
  • Spark free on all models
  • Control panel lock to avoid accidental changes to desired settings
  • Open door sensors to warn if the door has been left open (on selected models)
  • Storage flexibility with adjustable shelf heights to maximize the storage potential
  • Roller castors on all under-counter and freestanding models making the units easy to position

Specifications

Type General Purpose Refrigerator
Capacity (Metric) 151 L
Temperature Range 2°C to 10°C
Shelves 3
Depth (Metric) Exterior 595 mm
Height (Metric) Exterior 845 mm
Width (Metric) Exterior 595 mm
Voltage 230 V
Electrical Requirements 230 V 50/60 Hz
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.