missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glen Dimplex™ LEC™ Freestanding Lab Refrigerator-Freezer
Save energy and reduce costs with these refrigerators. Glen Dimplex™ LEC™ Freestanding Laboratory Fridge-Freezers feature energy efficient R600a refrigerant on most models, heavy duty wire shelves for optimal air circulation and anti-microbial handles to help prevent growth of bacteria minimize cross-contamination.
£1224.00 - £1274.00
Specifications
Type | Combination Laboratory Refrigerator/Freezer |
---|---|
Capacity (Metric) | 104 L |
Temperature Range | -12°C to -20°C |
Door Style | Hinged Reversible |
Insulation | Cyclopentane |
Product Code | Brand | Model | Defrost | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Defrost | Price | Quantity & Availability | ||||
12918664
|
Glen Dimplex™
LSC263UK |
LSC263UK | Automatic (Refrigerator), Manual (Freezer) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15142767
|
Glen Dimplex™
LSC263UKATEX |
LSC263UK ATEX | Manual |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Ready to use with a pre-set temperature range of 2 to 10°C and -18 to -25°C
- Spark free on all models
- Anti-microbial handle helps prevent growth of bacteria and minimizes cross contamination
- Control panel lock to avoid accidental changes to desired settings
- Open door sensors to warn if the door has been left open (on selected models)
- Energy efficient R600a refrigerant on most models which is kinder to the environment with reduced running costs
- Roller castors on all under-counter and freestanding models making the units easy to position
Specifications
Combination Laboratory Refrigerator/Freezer | |
-12°C to -20°C | |
Cyclopentane | |
Painted | |
2 Solid (Half) Molded | |
ATEX, CE, Directive 94/9/EC with reference to EN13463-1:2009, EN13463-5:2011 and EN1127, EN60079-0 and EN60079-11 | |
White/Green | |
Open door alarm, reversible door, roller castors | |
600 mm | |
1680 mm | |
540 mm | |
UK | |
230 V | |
58 kg |
104 L | |
Hinged Reversible | |
White | |
3 | |
2 Solid (half) moulded drawer | |
Yes | |
Digital | |
2 Years parts, 2 years labor | |
415 mm | |
725 mm | |
230V | |
230 V | |
R600a |