missing translation for 'onlineSavingsMsg'
Learn More

Glen Dimplex™ LEC™ Freestanding Lab Refrigerator-Freezer

Product Code. 12918664
Change view
Click to view available options
Model:
LSC263UK
LSC263UK ATEX
Defrost:
Automatic (Refrigerator), Manual (Freezer)
Manual
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Defrost unitSize
12918664 LSC263UK Automatic (Refrigerator), Manual (Freezer) Each
15142767 LSC263UK ATEX Manual Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12918664 Supplier Glen Dimplex™ Supplier No. LSC263UK

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Save energy and reduce costs with these refrigerators. Glen Dimplex™ LEC™ Freestanding Laboratory Fridge-Freezers feature energy efficient R600a refrigerant on most models, heavy duty wire shelves for optimal air circulation and anti-microbial handles to help prevent growth of bacteria minimize cross-contamination.

  • Ready to use with a pre-set temperature range of 2 to 10°C and -18 to -25°C
  • Spark free on all models
  • Anti-microbial handle helps prevent growth of bacteria and minimizes cross contamination
  • Control panel lock to avoid accidental changes to desired settings
  • Open door sensors to warn if the door has been left open (on selected models)
  • Energy efficient R600a refrigerant on most models which is kinder to the environment with reduced running costs
  • Roller castors on all under-counter and freestanding models making the units easy to position

Specifications

Type Combination Laboratory Refrigerator/Freezer
Capacity (Metric) 104 L
Temperature Range -12°C to -20°C
Door Style Hinged Reversible
Insulation Cyclopentane
Interior White
Exterior Finish Painted
Shelves 3
Drawers 2 Solid (Half) Molded
No. of Drawers 2 Solid (half) moulded drawer
Certifications/Compliance ATEX, CE, Directive 94/9/EC with reference to EN13463-1:2009, EN13463-5:2011 and EN1127, EN60079-0 and EN60079-11
Casters Yes
Color White/Green
Control Type Digital
Includes Open door alarm, reversible door, roller castors
Warranty 2 Years parts, 2 years labor
Defrost Automatic (Refrigerator), Manual (Freezer)
Model LSC263UK
Depth (Metric) Exterior 600 mm
Depth (Metric) Interior 415 mm
Height (Metric) Exterior 1680 mm
Height (Metric) Interior 725 mm
Width (Metric) Exterior 540 mm
Access Security Door lock
Refrigeration System Voltage 230V
Plug Type UK
Voltage 230 V
Electrical Requirements 230 V
Refrigerant R600a
Weight (Metric) 58 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.