missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Progressive Safety™ Leather Safety Strata Shoes
Click to view available options
Size:
6
7
8
10
Unit Size:
Each
Description
With water resistant upper 200 joule safety steel toe cap dual density polyurethane/rubber soles black size 6 PSF
Specifications
Specifications
| Certifications/Compliance | EN 345 |
| Color | Black |
| Includes | Water resistant upper 200 joule safety steel toe cap |
| Material | Leather |
| Size | 6 |
| Sole Features | Dual density Polyurethane/Rubber |
| Sole Material | Polyurethane/Rubber |
| Toe Material | Steel |
| Weight (Metric) | 1 kg |
| Resistant To | Water |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction