missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Progressive Safety™ Leather Safety Strata Shoes
Description
With water resistant upper 200 joule safety steel toe cap dual density polyurethane/rubber soles black size 10 PSF
Specifications
Specifications
| Certifications/Compliance | EN 345 |
| Color | Black |
| Includes | Water resistant upper 200 joule safety steel toe cap |
| Material | Leather |
| Size | 10 |
| Sole Features | Dual density Polyurethane/Rubber |
| Sole Material | Polyurethane/Rubber |
| Toe Material | Steel |
| Weight (Metric) | 1 kg |
| Resistant To | Water |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?