missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Progressive Safety™ Leather Dual Density Shoes
Click to view available options
Size:
6
7
10
12
Unit Size:
Each
Description
Antistatic dual density sole unit resistant to oils acids alkalis black size 10 PSF
Specifications
Specifications
| Color | Black |
| Material | Leather |
| Size | 10 |
| Sole Features | Antistatic dual density sole |
| Sole Material | Polyurethane |
| Style | 207 Executive Oxford |
| Toe Material | Steel |
| Weight (Metric) | 1 kg |
| Resistant To | Oils, acids, alkalis |
| Product Type | Dual-density Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction