missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Progressive Safety™ Leather Dual Density Shoes with Dual Density Sole Unit, Padded Collar
Click to view available options
Size:
6
7
10
11
12
Unit Size:
Each
Description
Antistatic dual density sole unit resistant to oils acids alkalis black size 7 PSF
Specifications
Specifications
| Color | Black |
| Includes | Dual density sole unit, padded collar |
| Material | Leather |
| Size | 7 |
| Sole Features | Dual density sole unit |
| Sole Material | Polyurethane |
| Toe Material | Steel |
| Toe Style | 46 Executive apron front |
| Weight (Metric) | 1 kg |
| Resistant To | Oils, acids, alkalis |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction