missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Leaf Weight

Product Code. 16383136 Shop All Sartorius Products
Click to view available options
Weight (Metric):
1 mg
5 mg
20 mg
50 mg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16383136

Brand: Sartorius YCW01302

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Leaf Weight is available in aluminum or nickel silver and comes in a case for protection.

  • F1 weights sets from 1 mg to 10 kg
  • Up to 500 mg leaf weights, Material: Aluminium, Density: 2.7 g/cm3
  • Leaf weights 1 to 5 g, Material: Nickel Silver, Density: 8.7 g/cm3
  • Leaf weights 10 to 500 mg, Material: Special steel, non-magnetizable, density 8.0 g/cm3, highly corrosion-resistant, knob weights highly polished, in wooden case
  • Packaging of the weights:
    • From 1 mg up to 500 mg in a plastic case
    • Up to 20 g in a plastic case
    • From 50 g and up in a wooden case
    • From 1 kg, additionally supplied with gloves
    • Service weight set in a plastic carrying case
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance DAkkS Certificate
Classification OIML F1
Material Aluminum, Nickel Silver, Stainless Steel
Weight (Metric) 1 mg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.