missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lead, Pb/Sb, ARMI∣MBH
Click to view available options
Quantity:
50 g
Ea
Unit Size:
50g
Each
Specifications
Specifications
| Chemical Name or Material | Antimony∣Arsenic∣Bismuth∣Copper∣Iron∣Lead∣Nickel∣Selenium∣Silver∣Sulfur∣Tellurium∣Tin∣Zinc |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Sulfur (14) ppm∣Tellurium (6) ppm∣Iron (3) ppm∣Zinc (2) ppm∣Nickel 0.0006 %∣Silver 0.0008 %∣Bismuth 0.0063 %∣Selenium 0.016 %∣Copper 0.048 %∣Tin 0.078 %∣Arsenic 0.127 %∣Antimony 6.49 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction