missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- LDPE
- LDPE coloured brown for light-sensitive liquids
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Brown |
| Diameter (Metric) Inner Neck | 39 mm |
| For Use With (Application) | Light-Sensitive Liquids |
| Material | LDPE |
| Quantity | 1 Ea. |
| Mouth | Wide |
| Shape | Round |
| Height (Metric) | 158 mm |
| Product Type | Wide Mouth Bottle |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?