missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Wash Bottles with Swan-Neck Immersion Tube

Product Code. p-8002309 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10616873

Brand: Buerkle™ 03100010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with severe curve in the neck to eliminate dangerous lateral spatter. Buerkle™ LDPE Wash Bottles with Swan-Neck Immersion Tube produces a fine, straight precision directed jet spray.

  • Manufactured from low density polyethylene (LDPE) for clarity, strength and flexibility
  • Immersion tube is removable
  • Translucent bottles for optimum visibility
  • Suitable for foodstuff
  • Screw cap with immersion tube
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Transparent
For Use With (Application) Used with Foodstuffs
Material LDPE
Height (Metric) 200 mm
Diameter (Metric) 45 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.