missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible LDPE construction
- Detachable thread wash head
- Adjustable height delivery tube
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | LDPE |
| No. per Pack | 25/PK |
| Thread Size (Metric) | GL-28 |
| Closure Included | Yes |
| Graduated | No |
| Height (Metric) | 322 mm |
| Product Type | Wash Bottle |
| Diameter (Metric) | 94 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?