missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Wash Bottle Closure
Description
- LDPE wash bottle closure.
- Natural color.
Specifications
Specifications
| Color | Natural |
| Material | LDPE |
| Quantity | 100 Pk. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 25 mm |
| Certifications/Compliance | Reference Declaration of Compliance |
| Disposable | Reusable |
| Fit for Purpose | Certified Quality |
| Height (Metric) | 275 mm |
| Product Type | Wash Bottle Closure |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?