missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Wash Bottle Closure
Click to view available options
Thread Size (Metric):
25 mm
28 mm
Unit Size:
Pack of 50
Description
- LDPE wash bottle closure.
- Natural color.
Specifications
Specifications
| Color | Natural |
| Material | LDPE |
| Quantity | 100 Pk. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 28 mm |
| Certifications/Compliance | Reference Declaration of Compliance |
| Disposable | Reusable |
| Fit for Purpose | Certified Quality |
| Height (Metric) | 375 mm |
| Product Type | Wash Bottle Closure |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction