missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain LDPE Tubing
Click to view available options
Diameter (Metric) Outer:
4 mm
Unit Size:
30m
Description
- FDA-compliant (21 CFR 177.1520)
- Meets USDA requirements
- Sterilize by ethylene oxide
Specifications
Specifications
| Certifications/Compliance | FDA-compliant (21 CFR 177.1520), meets USDA requirements |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 2.8 mm |
| Material | LDPE |
| Diameter (Metric) Outer | 4 mm |
| Overall Length (Metric) | 30 m |
| Thickness (Metric) | 0.8 mm |
| For Use With (Application) | General low pressure and temperature, instrumentation, corrosive atmosphere, and food processing applications |
| Min. Operating Temperature (Metric) | -73°C |
| Packaging Quantity | 1 Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction