missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Narrow Mouth LDPE Bottles with Polyethylene Plug Screw Cap
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2500 mL
5000 mL
Color:
Translucent
White
Unit Size:
Each
Pack of 5
Description
- Rigid, medium weight bottles
- Polyethylene screw cap with an integrally formed plug
- Type 30 2,500mL and 5,000mL sizes have a polyethylene covered swivel handle
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Diameter (Metric) Inner Neck | 30 mm |
| Material | LDPE |
| Quantity | 5/PK |
| Closure Included | Yes |
| Mouth | Narrow |
| Height (Metric) | 178 mm |
| Closure Liner | Unwadded |
| Closure Material | Polyethylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction