missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Screw Closure

Product Code. 10527911
Click to view available options
Diameter (Metric):
25 mm
28 mm
40 mm
50 mm
65 mm
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 10527911

Brand: Kautex™ 2000070608

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Feature LDPE light weight, tough construction. Kautex™ LDPE Screw Closures are available in a wide variety of sizes for Kautex™ narrow and wide neck bottles.

  • Made from low density polyethylene
  • Translucent
  • Available for a wide variety of sizes
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material LDPE
Thread Size (Metric) 00 mm
Neck Finish 00 mm
For Use With (Equipment) 200/250/300 mL Wide Mouth Bottle
Diameter (Metric) 40 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.