missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Screw Closure
Click to view available options
Diameter (Metric):
25 mm
28 mm
40 mm
50 mm
65 mm
Unit Size:
Each
Pack of 100
Description
- Made from low density polyethylene
- Translucent
- Available for a wide variety of sizes
Specifications
Specifications
| Color | Natural |
| Material | LDPE |
| Thread Size (Metric) | 00 mm |
| Neck Finish | 00 mm |
| For Use With (Equipment) | 1000/2000 mL Narrow Neck Bottle |
| Diameter (Metric) | 28 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction