missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Round Wide Mouth Bottles

Product Code. 10572092 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
500 mL
750 mL
1000 mL
1500 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10572092

Brand: Buerkle™ 03181000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ LDPE Round Wide Mouth Bottles with wide-necked opening and screw cap for viscous media, powder, granules and pastes.

  • Sturdy bottle with wide-necked opening and screw cap
  • Particularly suitable for viscous media, powder, granules and pastes
  • Leakproof
  • LDPE
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Transparent
Diameter (Metric) Inner Neck 50 mm
For Use With (Application) Suitable For Use With Foodstuff
Material LDPE
Quantity Each
Transparency Yes
Thread Size (Metric) 65 mm
Closure Color Transparent
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 207 mm
Product Type Wide Mouth Bottle
Closure Material LDPE
Diameter (Metric) 94 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.