missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Narrow Neck Bottle with Series 301 Closure, Natural

Product Code. 10032483
Click to view available options
Capacity (Metric):
20 mL
30 mL
200 mL
250 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
Pack of 120
Pack of 1400
Pack of 1800
Pack of 300
This item is not returnable. View return policy

Product Code. 10032483

Brand: Kautex™ 2000770505

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Retain the bottle's shape with this Kautex™ LDPE Natrrow Neck Bottle with Closure, Natural. The flexible, squeezable, leak-proof bottle can be used for dispensing, adhesives, sending samples, transport and storage.

  • Standard closure packed in polybag with bottle
  • Compatible dropper cap or wash bottle closure can be purchased separately
  • Flexible
  • Good shape-retaining properties
  • Leak-proof
  • LPDE
  • Narrow Neck
  • Color: Natural
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 200 mL
Color Natural
Diameter (Metric) Inner Neck 18 mm
Includes Closure
Material LDPE
No. per Case 300/Cs.
No. per Pack 1 Ea.
Packaging Bottle
Quantity 1 Ea.
Closure Included Yes
Shape Round
Height (Metric) 133 mm
Product Type Bottle
Closure Size 18 mm
Diameter (Metric) 57.5 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.